missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene PE Foam Cap

Ideal for handling liquid samples in the lab. Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with Polypropylene PE Foam Lined Cap are translucent and impact resistant.

Manufacturer:  Fisherbrand™ ALP263449

 View more versions of this product

Catalog No. 02-911-979A



Includes: Polypropylene PE Foam lined cap

Description

Description

Natural HDPE Cylinder Bottles are translucent and impact resistant. They provide an excellent moisture barrier. Ideal for pharmaceutical applications. Narrow mouth cylinders are perfect for handling liquid samples in the lab. The shoulder style allows you to pour small quantities without spilling. HDPE bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

Natural HDPE Narrow-Mouth Cylinder Bottles
  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps
  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications

Specifications

60mL
Polypropylene
HDPE, HDPE
Bottle, Cylinder, Cylinder Bottle
PE Foam
24-410
Screw
2 oz.
Natural, Natural
48/Cs.
White
Narrow
Cylindrical
Documents