Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with White Polypropylene PE Foam Lined Cap


Ideal for handling liquid samples in the lab. Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with Polypropylene PE Foam Lined Cap are translucent and impact resistant.

Manufacturer: fisherbrand™  ALP263455

 View more versions of this product

Polypropylene PE Foam lined cap

Catalog No. 02-911-962A

  • / Case of 336 Each
 

Description & Specifications

Specifications

Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Color Natural
Material HDPE
Quantity 336/Cs.
Type Bottle, Cylinder
Closure Color White
Liner Material PE Foam
Mouth Narrow
Neck Finish 24-410
Shape Cylindrical
Closure Type Screw

Natural HDPE Narrow-Mouth Cylinder Bottles

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps
  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference