missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ National Target LoVial™ Crimp-Top Vials—Wide-Opening 2mL, 12 × 32mm

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

$98.92 - $377.96



Products ${productFamilyLength}
Catalog Number Mfr. No. Volume (Metric) Working Type Vial Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Working Type Vial Volume (Metric) Price Quantity  
03-397-60 Thermo Scientific
C40111240
2.3mL Microvial Clear Glass 2.5mL Case of 1000 Each for $377.96
03-378-349 Thermo Scientific™
C4011K1W
1.8mL Kimshield™ Deactivated Clear Glass I-D Vial 2mL Pack of 100 Each for $98.92
03-378-350 Thermo Scientific™
C4011K2W
1.8mL Kimshield™ Deactivated Amber Glass I-D Vial 2mL Pack of 100 Each for $111.26
03-377-95 Thermo Scientific
C4011S9
1.5mL High Recovery MicroVials, NSC Silanized 2mL Pack of 100 Each for $313.19
Specifications

Description

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

  • Fit most autosamplers that accommodate the 12 × 32mm vial format
  • Borosilicate clear glass Type 1, Class A or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations
  • Target Colorband™ crimp top vials feature color-coded graduations and patch
  • Vials with an 11mm crimp finish require aluminum seal closures
  • Crimp/snap vials can be used with either 11mm aluminum seals or Snap-It™ Snap Caps