Please login to your online account to display your discounted pricing

Thermo Scientific™ National Target LoVial™ Crimp-Top Vials—Wide-Opening 2mL, 12 × 32mm


Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

Manufacturer: thermo scientific™  C4011K2W

 View more versions of this product

Catalog No. 03-378-350

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Item Description Deactivated; 2mL Amber I-D; Kimshield
Type Kimshield™ Deactivated Amber Glass I-D Vial
Description 2mL Amber Glass I-D Vial, Kimshield Deactivated
Vial Volume (Metric) 2mL
Volume (Metric) Working 1.8mL

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

  • Fit most autosamplers that accommodate the 12 × 32mm vial format
  • Borosilicate clear glass Type 1, Class A or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations
  • Target Colorband™ crimp top vials feature color-coded graduations and patch
  • Vials with an 11mm crimp finish require aluminum seal closures
  • Crimp/snap vials can be used with either 11mm aluminum seals or Snap-It™ Snap Caps