missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ National Standard-Opening 12 × 32mm Screw-Thread Glass Vials

Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

$103.41 - $116.35

Specifications

Quantity 100/Pk.
Type Kimshield Screw Thread Vial
Vial Volume (Metric) 2mL
Volume (Metric) Working 1.8mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Type Vial Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Material Type Vial Volume (Metric) Price Quantity  
03-378-317 Thermo Scientific™
C4013K1W
Clear Glass with I-D patch Kimshield Screw Thread Vial 2mL Pack of 100 Each for $103.41
03-378-335 Thermo Scientific™
C4013K2W
Amber Glass with I-D patch Kimshield Screw Thread Vial 2mL Pack of 100 Each for $116.35
Specifications

Description

Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

  • Standard neck vials with 8-425 thread finish
  • Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
  • Deactivated vials are Silanized or Kimshield™ pretreated
Description & Specifications

Specifications

100/Pk.
Kimshield Screw Thread Vial
2mL
1.8mL