Please login to your online account to display your discounted pricing

Thermo Scientific™ National Standard-Opening 12 × 32mm Screw-Thread Glass Vials


Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

Manufacturer: thermo scientific™  C4013K1W

 View more versions of this product

Catalog No. 03-378-317

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Clear Glass with I-D patch
Type Kimshield Screw Thread Vial
Item Description 2mL Clear Glass I-D, Kimshield
Quantity 100/Pk.
Vial Volume (Metric) 2mL
Description 2mL Clear I-D, Kimshield
Volume (Metric) Working 1.8mL

Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

  • Standard neck vials with 8-425 thread finish
  • Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
  • Deactivated vials are Silanized or Kimshield™ pretreated