Please login to your online account to display your discounted pricing

Thermo Scientific™ National Silanized Sample Vials


Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

Manufacturer: thermo scientific™  B7999S6

 View more versions of this product

Catalog No. 03-376-217

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Height (Metric) 95mm
Volume (Metric) 40mL
Description Clear; 40mL
Closure Size 24-400
Diameter (Metric) Outer 28mm
Material Glass

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.