Please login to your online account to display your discounted pricing

Thermo Scientific™ National Silanized Sample Vials


Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

Manufacturer: thermo scientific™  B7999S3

 View more versions of this product

Catalog No. 03-376-216

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 17mm
Material Glass
Volume (Metric) 8mL
Height (Metric) 60mm
Closure Size 15-425
Description Clear; 8mL

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.