Please login to your online account to display your discounted pricing

Thermo Scientific National Plate +™ Glass-Coated Microplates


Thermo Scientific™ National Plate + Glass-Coated Microplates provide a cost-effective alternative to solid glass plates.

Manufacturer: thermo scientific  P96F300G

 View more versions of this product

Catalog No. 03-398-27

  • / Pack of 10 Each
 

Description & Specifications

Specifications

No. per Case 10
Description 96 well flat-bottom, 300µL glass-coated PP plate
Material PP
Surface Coating 200nm thick layer of silicone dioxide
Volume (Metric) Well 300µL
Well Design 96 Flat-well
Volume (Metric) Well 300µL
Bottom Plate Material PP
Coating 200nm thick layer of silicone dioxide

Thermo Scientific™ National Plate + Glass-Coated Microplates provide a cost-effective alternative to solid glass plates.

  • Lightweight, precision-molded, cost-effective alternative to solid glass plates
  • Polypropylene microplates coated with 200nm thick layer of silicone dioxide
  • Chemically resistant with the qualities of glass and advantages of polypropylene
  • Operating temperatures of -80°C to 80°C