Please login to your online account to display your discounted pricing

Thermo Scientific™ National Inserts for 15 × 45mm 4mL Vials


Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.

Manufacturer: thermo scientific™  C4015843

 View more versions of this product

Catalog No. 03-378-390

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With 15 x 45mm 4mL Vials
Type MicroSert, Glass Flat Bottom Insert, Shell 0.75mL, Rests on Vial Bottom
Vial Volume (Metric) 1mL
Features MicroSert™, Glass Flat Bottom Insert
Item Description C4015-843

Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.

  • Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
  • Deactivated inserts are NSC Silanized