Please login to your online account to display your discounted pricing

Thermo Scientific™ National Economy Vials


Thermo Scientific™ National Economy Vials are offered as clear or amber, in a range of styles to meet specific application needs.

Manufacturer: thermo scientific™  60180703

 View more versions of this product

Catalog No. 03-250-611

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Volume (Metric) Working 2mL
For Use With Agilent, PE, Shimadzu, Varian, Waters, CTC, Spark, Hitachi
Diameter 12mm
Type Clear Crimp Top Vial
Vial Volume (Metric) 2mL
Item Description 60180-703
Description 2mL; Clear; Crimp top

Thermo Scientific™ National Economy Vials are offered as clear or amber, in a range of styles to meet specific application needs.