Please login to your online account to display your discounted pricing

Thermo Scientific™ National Assembled Certified Vial Kits


Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.

Manufacturer: thermo scientific™  CERT401588

 View more versions of this product

Catalog No. 03-377-502

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With limited-volume sampling
Type Assembled Vial Kit
Closure Material PTFE/Silicone Septum
Description 2mL Clear Glass Vial Kit, 13mm Screw Thread, PTFE/Silicone Closure
Vial Volume (Metric) 2mL
Item Description 2mL Clear Vial Kit, 13mm Screw Thread
Closure Color Black
Color Clear
Vial Closure Size 13mm
Septa Red PTFE/White Silicone
Closure Type Screw Thread

Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.

  • Fully lot tested including HPLC and GC analysis
  • Certificate of Conformance included in every pack
  • Bonded caps to prevent septa push-through
  • Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
  • Available with or without ID patch
  • Fixed micro vials or inserts for limited-volume sampling
  • Assembled in convenient packs of 100 vials and pre-attached caps and septa