Learn More
Thermo Scientific™ 750µL Nonsterile Micro-Centrifugal Filters
Filter volumes as low as 50µL with low hold-up volume with these 750µL polypropylene micro-centrifugal filters.
$379.85 - $540.49
Specifications
For Use With (Equipment) | Centrifuges |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Line | Target2 |
Type | Microcentrifugal Filter |
Catalog Number | Mfr. No. | Material (Membrane) | Pore Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Membrane) | Pore Size | Price | Quantity | ||||
03-377-159
|
Thermo Scientific™
F25171 |
Cellulose Acetate | 0.22 μm |
Pack of 100 Each for $470.96
|
|
06-406-190
|
Thermo Scientific™
F251710 |
PTFE | 0.45 μm |
Pack of 100 Each for $379.85
|
|
03-377-160
|
Thermo Scientific™
F25172 |
Cellulose Acetate | 0.45 μm |
Pack of 100 Each for $470.96
|
|
03-377-161
|
Thermo Scientific™
F25173 |
Nylon | 0.2 μm |
Pack of 100 Each for $470.96
|
|
03377162
|
Thermo Scientific™
F25174 |
Nylon | 0.45 μm |
Pack of 100 Each for $501.57
|
|
03377163
|
Thermo Scientific™
F25175 |
PVDF | 0.2 μm |
Pack of 100 Each for $540.49
|
|
03377164
|
Thermo Scientific™
F25176 |
PVDF | 0.45 μm |
Pack of 100 Each for $540.49
|
|
03-377-165
|
Thermo Scientific™
F25177 |
Regenerated Cellulose | 0.2 μm |
Pack of 100 Each for $501.57
|
|
03377166
|
Thermo Scientific™
F25178 |
Regenerated Cellulose | 0.45 μm |
Pack of 100 Each for $501.57
|
|
06-406-19N
|
Thermo Scientific™
F25179 |
PTFE | 0.2 μm |
Pack of 100 Each for $498.26
|
|
Description
Filter volumes as low as 50µL with low hold-up volume with these Thermo Scientific™ National 750µL Nonsterile Micro-Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 2mL, capped receiver tube, and can be used with any benchtop microcentrifuge.
- 10,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Centrifuges | |
Polypropylene | |
Microcentrifugal Filter |
Non-sterile | |
Target2 | |
750 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.