Please login to your online account to display your discounted pricing

Thermo Scientific™ National 2mL Screw Thread Vials with Caps and Septa

The convenience of a screw thread and the outer profile of a crimp vial for the broadest autosampler compatibility.

$51.81 - $51.81

Specifications

Closure Color Pink
Closure Type Screw Top
Vial Closure Size 9mm
Vial Volume (Metric) 2mL
View More Specs
Products
Catalog Number Mfr. No. Septa Vial Closure Size Color Pre-slit Price Quantity    

03-377-461

 
thermo scientific™
C500082P
Ivory PTFE/Red Rubber 9mm Amber ID Pack of 100 Each for $51.81
Description & Specifications

Specifications

Closure Color Pink
Closure Type Screw Top
Vial Closure Size 9mm
Vial Volume (Metric) 2mL

Thermo Scientific™ National 2mL Screw Thread Vials with Caps and Septa offer the convenience of a screw thread and the outer profile of a crimp vial for the broadest autosampler compatibility.

  • Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0, and 1.5mL
  • Deactivated vials are treated with NSC Silanization
  • Pre-assembled caps and septa minimize contamination from handling
  • Bonded caps feature PTFE/Silicone Septum electrolytically bonded into the cap, reducing septa push-through when used with blut tip needles on high-speed autosamplers