missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
$313.94 - $348.81
Specifications
For Use With (Equipment) | Benchtop or Floor Model Centrifuge |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Line | Target2 |
Type | Centrifugal Filter |
Catalog Number | Mfr. No. | Material (Membrane) | Pore Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Membrane) | Pore Size | Price | Quantity | ||||
03377173
|
Thermo Scientific™
F25201 |
Cellulose Acetate | 0.22 μm |
Pack of 25 Each for $313.94
|
|
||||
03377174
|
Thermo Scientific™
F25202 |
Cellulose Acetate | 0.45 μm |
Pack of 25 Each for $332.83
|
|
||||
03377175
|
Thermo Scientific™
F25203 |
Nylon | 0.2 μm |
Pack of 25 Each for $332.83
|
|
||||
03377176
|
Thermo Scientific™
F25204 |
Nylon | 0.45 μm |
Pack of 25 Each for $332.83
|
|
||||
03377177
|
Thermo Scientific™
F25205 |
PVDF | 0.2 μm |
Pack of 25 Each for $348.81
|
|
||||
03377179
|
Thermo Scientific™
F25207 |
PTFE | 0.2 μm |
Pack of 25 Each for $313.94
|
|
||||
03377180
|
Thermo Scientific™
F25208 |
PTFE | 0.45 μm |
Pack of 25 Each for $320.47
|
|
||||
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Benchtop or Floor Model Centrifuge | |
Polypropylene | |
Centrifugal Filter |
Non-sterile | |
Target2 | |
2 mL |