Please login to your online account to display your discounted pricing

Thermo Scientific™ National 15 × 45mm Screw Thread Vials


Thermo Scientific™ National 15 × 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.

Manufacturer: thermo scientific™  C4015S11W

 View more versions of this product

Catalog No. 03-377-115

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 15mm
Volume (Metric) Working 4mL
Vial Volume (Metric) 4mL
Patched I-D
Material Glass, Silanized
Type Screw Thread Vial
Color Clear
Height (Metric) 45mm

Thermo Scientific™ National 15 × 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.

  • Original 4mL Waters WISP™ autosampler vial
  • Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
  • I-D™ vials feature write-on patch
  • AP2000™ High-recovery vials feature a tapered bottom for maximum sample extraction
  • Glastic™ vials have a glass insert fixed inside of a plastic vial
  • Deactivated vials are available with either NSC Silanization or Kimshield™ pretreatment