missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ NanoDrop™ Lite Spectrophotometer

The Thermo Scientific™ NanoDrop Lite Spectrophotometer is a compact, personal UV-Vis microvolume spectrophotometer that complements the full-featured NanoDrop 2000/2000c and NanoDrop 8000 instruments.

$8,604.30 - $8,604.30

Specifications

Absorbance Accuracy 3%
Certifications/Compliance UL/CSA and CE
Compatibility Local Control Only
Detector Type Silicon photodiode
Lamp Light Emitting Diodes (LED)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
NDNDLPRUSCA Thermo Scientific™
NDNDLPRUSCAN
NanoDrop Lite UV-Vis Spectrophotometer with Printer Each for $8,604.30
Specifications

Description

The Thermo Scientific™ NanoDrop Lite Spectrophotometer is a compact, personal UV-Vis microvolume spectrophotometer that complements the full-featured NanoDrop 2000/2000c and NanoDrop 8000 instruments. While the NanoDrop Lite is designed with fewer features than the NanoDrop 2000 or NanoDrop 8000 series, it delivers where it counts: rapid, accurate and reproducible microvolume measurements without the need for dilutions. It uses the same sample retention system that has become a hallmark of NanoDrop instruments; the sample is held in place by surface tension only.

The NanoDrop Lite performs basic microvolume measurements. Its compact design, with built-in controls and software, make the NanoDrop Lite small enought to fit on any benchtop. The patented sample retention system allows sample to be pipetted directly onto the optical measurement surface. After measurement the sample is wiped off the measurement surface with a lint free lab wipe.
  • Measures nucleic acid concentration at 260nm and purity using the 260/280 ratio
  • Measures purified protein concentration at 280nm
  • Employs the unique NanoDrop microvolume sampling technology
  • Delivers the accuracy and reproducibility expected from NanoDrop instruments
  • Uses built-in controls and software–no computer required
  • Optional accessory printer for cryogenic labels available
Description & Specifications

Specifications

3%
Local Control Only
Light Emitting Diodes (LED)
LCD
1
1µL
18w
UL/CSA and CE
Silicon photodiode
1-2µL
<5 sec.
6V
1 year parts and labor