Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack


Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles.

Manufacturer: thermo scientific™  N3121840032

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-313-423

  • / Case of 50 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Size 63-415mm
Description Wide-Mouth Packaging Bottles
Height (Metric) 199mm
Neck Finish 63mm
No. per Pack 50
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition
Closure Color Opaque amber
Closure Material Polypropylene (PP)
Closure Type Screw closure (bulk packed, unassembled)
Color Amber Translucent
Diameter (Metric) 91mm
Diameter (Metric) Inner Neck 53mm
Material HDPE
Mouth Wide
No. per Case 50
Capacity 32 oz., 1000mL
Height (Metric) 199mm
Closure Color Opaque amber
Closure Type Screw closure (bulk packed, unassembled)
Neck Finish 63mm
Closure Size 63mm
Diameter (Metric) 91mm

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.

Features:

  • Translucent amber HDPE bottle with opaque amber PP closure
  • Protects light-sensitive products while allowing user to see contents
  • Wide mouth for easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.