Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure: Bulk Pack


Easily fill these durable and translucent chemical-free LDPE bottles.

Manufacturer: thermo scientific™  N3121030008

 View more versions of this product

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-313-418

  • / Case of 250 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Material Polypropylene (PP)
Color Natural
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 33mm
Material LDPE
No. per Case 250
No. per Pack 250
Sterility Nonsterile
Closure Color Natural
Closure Size 43mm
Diameter (Metric) 61mm
Height (Metric) 131mm
Mouth Wide
Neck Finish 43mm
Shape Round
Closure Type Screw closure (bulk packed, unassembled)

Easily fill and dispense with Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent bottles are constructed of natural low-density polyethylene, offering durability, clarity and chemical resistance.

Features:

  • Natural polypropylene closures
  • Ideal for trace metal analysis because of LDPE low trace metal content
  • Uniform walls that resist splitting and puncturing
  • Leakproof†