missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Wide-Mouth Autoclavable Polypropylene Carboys with Handles

Easily clean and dispense with the convenient wide opening of this carboy. Wide-shoulder handles enable easy carrying and pouring, even with gloved hands.

$267.75 - $348.52

Specifications

Description Autoclavable Wide-Mouth Carboy with Handles
Autoclavable Yes
Closure Size 100-415mm
Graduations Graduated to contain liters and gallons
Handles Yes
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.



Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity  
02-961-65A Thermo Scientific™
N22350020
10L 100-415mm Each for $267.75
Case of 6 Each for $1,396.98
02-961-65C Thermo Scientific™
N22350050
20L 100-415mm Each for $348.52
Case of 4 Each for $1,212.24
Specifications

Description

Store and transport solids, powders and liquids using Thermo Scientific™ Nalgene™ Wide-Mouth Autoclavable Polypropylene Carboys with Handles. These durable natural polypropylene (PP) carboys feature a convenient wide-mouth opening to promote ease of cleaning and dispensing. The wide-shoulder handles enable easy carrying and pouring, even with gloved hands.

  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Wide-mouth opening can accommodate overhead mixers
  • Autoclavable
  • Leakproof† white PP 100mm screw closures
Warranty: 90 days
Description & Specifications

Specifications

Autoclavable Wide-Mouth Carboy with Handles
100-415mm
Yes
Yes
Yes
Graduated to contain liters and gallons
Polypropylene
1