missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Sterile Analytical Filter Units
GREENER_CHOICE

Recover and grow microorganisms for QC testing and analysis of water, food and beverage, raw materials and finished product.

$484.82 - $492.18

Specifications

Material (Membrane) Cellulose Nitrate
No. per Case 72
No. per Pack 12
Type Filter Unit
Diameter (Metric) Membrane 47 mm
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
0974021A
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
1304020
0.2 μm
Pack of 12 Each for $492.18
Case of 6 Pack for $2,953.08
Only null left
 
0974021B
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
1304045
0.45 μm
Pack of 12 Each for $484.82
Case of 6 Pack for $2,908.92
Only null left
Edge
 
Description

Description

When conducting analytical filtration in your lab, we understand that particle retention efficiency is critical to your research. Producing accurate results in this type of testing is especially dependent on the filter's performance in retaining microbes on the membrane. We built our Nalgene analytical filterware products with all of this in mind. For over 50 years, we have provided precise, easy-to-use systems for the recovery of microorganisms and particles for QC testing and research. Devices exceed recovery requirements set forth in ISO 7704. CN membranes are manufactured for use in the bacteriological analysis of potable waters in accordance with procedures referenced in APHA Standard Method and laboratory standards for equipment and materials set forth by the U.S. Environmental Protection Agency.

Features:
  • Gamma-sterilized, individually wrapped
  • Upper chamber snaps away from receiver for retrieval of membrane with sterile forceps
  • Provides excellent recovery and growth of microorganisms
  • Receiver is graduated from 20 to 150mL for easy reading of sample volume
  • Wide base is stable on the bench
  • 0.2μm size is ideal for sterility tests
  • 0.45μm size has black grid to facilitate colony counting
Specifications

Specifications

Cellulose Nitrate
12
47 mm
72
Filter Unit
Videos
SDS
Documents

Documents