Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable


Save valuable storage space with easy-to-grip square, wide-mouth PPCO bottles, which feature durable, uniform walls resistant to splitting or puncturing.

Manufacturer: thermo scientific™  N3121100016

 View more versions of this product

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 02-923-804

  • / Case of 125 Each
 

Description & Specifications

Specifications

Closure Color Natural
Closure Size 53mm
Height (Metric) 146mm
Autoclavable Yes
Mouth Wide
Diameter (Metric) 74mm square
Closure Type Screw closure
Sterility Nonsterile
No. per Pack 125
Diameter (English) 2.9 in.
Diameter (Metric) Inner Neck 43mm
Closure Material Polypropylene (PP)
Capacity (English) 16 oz.
Capacity (Metric) 500mL
Description Wide-Mouth Square Bottle
Color Natural, translucent
Closure Liner Linerless
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
No. per Case 125
Diameter (English) Inner Neck 1.7 in.
Material Polypropylene Copolymer (PPCO)
Height (English) 5.7 in.
Capacity 16 oz., 500mL

Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.

  • Wide mouth for easy filling and pouring
  • Square shape saves shelf space
  • Durable, uniform walls are resistant to splitting or puncturing
  • Leakproof†, linerless polypropylene caps
  • Autoclavable

Ordering Information:

Bulk packed in case; closures included but not assembled. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.