Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Single-Use HDPE Carboy


Eliminate cleaning, prep and set-up costs with these ready-to-use sterile, one-time use HDPE carboys--ideal for storing sterile fluids and pharmaceutical/biotech products.

Manufacturer: thermo scientific™  N3422890050

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-409-24B

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 5 gal., 20L
Material HDPE
Capacity (English) 5.5 gal.
Diameter (Metric) Outer 284mm
Height (Metric) With Closure 502mm
Description Single-Use HDPE Carboy, Sterile
Capacity (Metric) 20L
Certifications/Compliance Food-grade, USP Class VI, non-cytotoxic
No. per Case 6
Closure Size 83B
Diameter (Metric) Inner Neck 64mm

Eliminate cleaning, prep and set-up costs with ready-to-use Thermo Scientific™ Nalgene™ Single-Use HDPE Carboys. Supplied sterile for one-time use, the high-density polyethelyne vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.

Features
  • HDPE Polypropylene closure
  • Autoclavable
  • Sterile
  • Leakproof†
Ordering Information
Attachable stainless-steel handle available (2229-0001)

Includes
PP closure