Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling


Prevent chemical accidents in the lab with Thermo Scientific™ Nalgene™ Right-to-Understand Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).

Manufacturer: thermo scientific™  N24280506

 View more versions of this product

 Alert


ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.

Catalog No. 13-006-158

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Item Description RTU Wshbtl LDPE SodiumHypochlorite;500mL
No. per Case 24
No. per Pack 6
Mouth Narrow
Closure Type Screw
Certifications/Compliance Compliant with GHS Labeling Guidelines
Closure Size 28mm
Autoclavable No
Capacity (Metric) 500mL
For Use With Sodium Hypochlorite
Through the Closure Dispensing yes
Color White
Closure Material HDPE
Material LDPE
Capacity (English) 16 oz.
Graduations No
Description With stem and draw tube
Closure Color White
Capacity 16 oz. (500mL)

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers’ containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, but contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.