missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Replacement Plates for Vacuum Chambers, polycarbonate

Use these replacement plates for select vacuum chambers and bell jars. Plates are molded of white polypropylene or polycarbonate, with neoprene gaskets.

$260.25 - $260.25

Specifications

Description Replacement Plates for Vacuum Chambers
Color White
Thickness (English) 1-1/16 in.
Thickness (Metric) 27mm
No. per Pack 1
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Equipment) Material (Plate) Price Quantity  
Catalog Number Mfr. No. For Use With (Equipment) Material (Plate) Price Quantity  
01-060K Thermo Scientific™
N53060130
Nalgene™ Vacuum Chambers Polycarbonate (PC) Each for $260.25
Case of 4 Each for $1,041.00
Specifications

Description

Use Thermo Scientific™ Nalgene™ Replacement Plates for Vacuum Chambers with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5″ (31.75cm) in diameter. Plates are molded of white polypropylene or polycarbonate, with neoprene gaskets.

Features:
  • For use with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5″ (31.75cm) in diameter
  • Plates are 1.06″H (2.7cm)
  • Supplied with 0.09″ thick (2.4mm) neoprene gaskets
  • Tubing adapter conveniently located on rim of plate, fits 0.25″ I.D. (6mm) tubing

Ordering Information:

Contact your customer service representative for ordering information on replacement bell jars and gasket kit.

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.

Description & Specifications

Specifications

Replacement Plates for Vacuum Chambers
1-1/16 in.
1
White
27mm