missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ with Spigot

Store media, solutions and sterile water in Nalgene Rectangular Clearboys. Featuring a space-saving design and extreme impact resistance. Ideal for cold room use.

$563.29 - $761.39

Specifications

Closure Size 100mm
Description Autoclavable Clear Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86mm
Material Polycarbonate
Spigot Molded-in spigot boss w/tubing adapter
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
02-963-10A Thermo Scientific™
N23220020
100mm 9L Each for $563.29
Case of 6 Each for $3,379.74
02-963-10C Thermo Scientific™
N23220050
100mm 20L Each for $761.39
Case of 4 Each for $3,045.56
Specifications

Description

Easily fill and clean the Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These clearboys are ideal for storing and dispensing a variety of solvents.

Features
  • Molded in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless-steel handle for ease in transporting containers
  • Molded-in spigot boss provides strength and leak resistance
  • Clear wall makes this carboy ideal when visual inspection of contents is necessary
  • Follow autoclave instructions provided with the product for proper function; tubing adapter is not autoclavable
  • 20L size has molded-in hand grips in the sidewall for easier handling
  • Autoclavable/Transparent/Graduated

Includes:

Polypropylene spigot and screw closure

Warranty: 90 days.For warranty terms, please contact technicalsupport@thermofisher.com

Description & Specifications

Specifications

100mm
86mm
Molded-in spigot boss w/tubing adapter
Autoclavable Clear Rectangular Carboy w/Spigot
Polycarbonate
1