missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys without Spigots

Easily fill, transfer and clean using the wide mouth opening of these HDPE rectangular carboys. They feature a sturdy, space-saving design.

$229.18 - $314.48

Specifications

Closure Size 100-415mm
No. per Pack 1
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
02-961-10A Thermo Scientific™
N22110020
100-415mm 9L Each for $229.18
Case of 6 Each for $1,195.74
02-961-10B Thermo Scientific™
N22110050
100-415mm 20L Each for $314.48
Case of 4 Each for $1,093.84
Specifications

Description

Easily fill, transfer and clean Thermo Scientific™ Nalgene™ HDPE Rectangular Carboys without Spigots using the wide-mouth opening. Featuring a sturdy, space-saving design, these high density polyethylene carboys have convenient molded-in graduations to deliver in liters and gallons.

Features:
  • Graduated to contain in 1 gal. and 5L increments for ease of us
  • Convenient for dry materials such as solids and powders
  • Leakproof†

Includes:

  • Polypropylene 100mm screw closures
Warranty: 90 days
Description & Specifications

Specifications

100-415mm
1