Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys with Tubulation and Closure


Save benchtop space with these HDPE carboys, molded in one piece with serrated tubulation. They are strong, leak-resistant and durable and accept 1/2″ ID tubing.

Manufacturer: thermo scientific™  N23030050

 View more versions of this product

Catalog No. 02-962-5B

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Item Description Carboy Rectangular w/Tubulation HDPE 20L
Capacity (English) 5.5 gal.
Height (Metric) With Closure 399mm
Length (Metric) 229mm
Width (Metric) 320mm
Capacity (Metric) 20L
No. per Pack 1
No. per Case 4
Description Rectangular Carboy w/Tubulation
Material HDPE
Closure Size 100mm
Diameter (Metric) Inner Neck 86mm
Capacity 5.5 gal., 20L
Closure Material Polypropylene

Save benchtop space with Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys with Tubulation and Closure, which are molded in one piece with serrated tubulation. They are strong, leak-resistant and durable and accept 1/2″ (13mm) ID tubing.

Features:

  • Wide-mouth opening for easy filling, transferring and cleaning of carboys
  • Molded-in graduations in 1 gal. and 5L increments for ease in dispensing
  • Molded in one piece for strength, leak resistance and a longer life
  • Low outlet that provides for more complete drainage
  • Molded-in handle on larger sizes for ease in transporting containers
  • Graduated

Includes:

  • Polypropylene screw cap

Note:

Hose clamp should be used when attaching tubing to ensure a tight fit and avoid leaking. Containers can be used for long-term storage, but direct UV exposure should be avoided.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.