missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular HDPE Carboy with Spigot

Store and dispense media, solutions and sterile water with space-saving Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys.

$320.74 - $427.45

Specifications

Closure Size 100mm
Description Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86mm
Material HDPE
Spigot Molded-in spigot boss
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
02-963-6A Thermo Scientific™
N23200020
100mm 9L Each for $320.74
Case of 6 Each for $1,924.44
02-963-6B Thermo Scientific™
N23200050
100mm 20L Each for $427.45
Case of 4 Each for $1,709.80
Specifications

Description

Store and dispense media, solutions and sterile water with space-saving Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys with Spigot. These carboys feature a stainless-steel handle and a wide-mouth opening for filling and cleaning. Tough and rigid with excellent chemical resistance, this carboy is a good choice for dispensing stock solutions.

Features:
  • Polypropylene spigot and screw closure
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless-steel handle for ease in transporting containers
  • Molded-in spigot boss provides strength and leak resistance
  • Spigot comes with a convenient tubing adapter providing versatility
  • Rectangular shape saves valuable space on your benchtop
  • 20L size has molded-in hand grips in the sidewall for easier handling
  • Graduated

Includes:

  • Polypropylene screw cap
  • Steel handles
Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.
Description & Specifications

Specifications

100mm
86mm
Molded-in spigot boss
Rectangular Carboy w/Spigot
HDPE
1