Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular Fluorinated HDPE Carboy with Spigot

Easily fill and clean this carboy. Featuring a wide-mouth opening, space-saving rectangular design and a fluorinated surface to enhance long-term performance.

$421.13 - $438.06

Specifications

Closure Size 100mm
Description Fluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86mm
Material Fluorinated HDPE
Spigot Molded-in spigot boss
View More Specs

 Alert

Spigoted Carboys not for use with flammable liquids.

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity    

02-961-57F

 
thermo scientific™
NDS23270020
100mm 9L Each for $421.13

02-963-5D

 
thermo scientific™
NDS23270050
100mm 20L Case for $438.06
Description & Specifications

Specifications

Closure Size 100mm
Description Fluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86mm
Material Fluorinated HDPE
Spigot Molded-in spigot boss

Easily fill and clean the Thermo Scientific™ Nalgene™ Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.

Features:

  • Molded-in graduations of 1 gallon and 5L increments
  • Molded-in spigot boss provides strength and leak resistance
  • Rectangular shape saves valuable space
  • Graduated

Includes:

ETFE spigot and fluorinated white polypropylene screw closure

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com