missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot

Store and dispense media, solutions and sterile water. Space-saving design features a wide mouth opening for filling and cleaning and a spigot for easy dispensing.

$384.94 - $484.03

Specifications

Closure Size 100mm
Description Autoclavable Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86mm
Autoclavable Yes
Material Polypropylene Copolymer
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Closure Size Capacity (Metric) Price Quantity  
02-963-5A Thermo Scientific™
N23210020
100mm 9L Each for $384.94
Case of 6 Each for $2,309.64
02-963-5C Thermo Scientific™
N23210050
100mm 20L Each for $484.03
Case of 4 Each for $1,936.12
Specifications

Description

Store and dispense media, solutions and sterile water using Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot. These carboys are space-efficient, featuring a wide-mouth opening for filling and cleaning and a spigot for easy dispensing, as well as a sturdy stainless-steel handle.

Features:
  • Polypropylene spigot and screw closure
  • Molded in graduations in 1 gallon and 5L increments
  • Molded in spigot boss provides strength
  • Autoclavable/Graduated
Note:
Follow product insert instructions for autoclaving to ensure proper function
Tubing adaptor is not autoclavable

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com
Description & Specifications

Specifications

100mm
86mm
Polypropylene Copolymer
1
Autoclavable Rectangular Carboy w/Spigot
Yes
Molded-in spigot boss