missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design

Perform aseptic fluid transfer or sampling in biopharmaceutical applications. This carboy's sanitary design offers fewer surfaces for contamination.

$788.85 - $1,360.21

Specifications

Description Carboys with 3 in. Sanitary Neck Design
Closure Size 3 in.
Handles Yes
No. per Case 1
No. per Pack 1
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.



Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity  
02-963-8A Thermo Scientific™
N26300010
10L 3 in. Case for $788.85
02-963-8B Thermo Scientific™
N26300020
20L 3 in. Case for $989.09
02-963-8C Thermo Scientific™
N26300050
50L 3 in. Case for $1,360.21
Specifications

Description

Perform aseptic fluid transfer or sampling in biopharmaceutical applications with Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design. The carboy's welded sanitary neck is easy to clean with no screw threads.

  • Versatile with 3″ sanitary tri-clover flange
  • Sanitary design offering fewer surfaces for contamination
  • Autoclavable/Leakproof†
Warranty: 90 days
Description & Specifications

Specifications

Carboys with 3 in. Sanitary Neck Design
Yes
1
3 in.
1