missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks
Conduct many culturing techniques and store culture media with these flasks.
Supplier: Thermo Scientific™ 41030125
Description
Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Molded-in graduations
- 500mL size is superior combustion flask for microdetermination of fluorine
- Mouth sized to accept standard sized stoppers
- Autoclavable/Transparent/Graduated
Specifications
4 oz. | |
125 mL | |
24 | |
Autoclavable | |
Yes | |
Non-sterile | |
Stopper No. 5 |
Flask Erlenmeyer Graduated PC 125mL | |
Polycarbonate | |
12 | |
Reusable | |
Narrow | |
Plain |