missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders
Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
Supplier: Thermo Scientific™ 36630500
Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
Features:- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations
Specifications
500 mL | |
±4 mL | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
8 | |
2.44 in. | |
62 mm | |
Autoclavable | |
145°C | |
46.5 mm | |
293°F | |
15.5 in. | |
Graduated Cylinder |
PMP | |
Graduated Cylinder PMP 500mL | |
1 | |
To Contain, To Deliver | |
15mL to 500mL in 5mL increments | |
5 mL | |
±4.00mL | |
Round | |
1.83 in. | |
Hexagonal | |
393.7 mm |