Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack


Completely recover vial contents with these micro packaging vials, molded from high purity PPCO resin. The vials are skirted and feature conical interiors.

Manufacturer: thermo scientific™  3628000045

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-390-121

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Closure Size 13mm
Volume (Metric) 4.5mL
Cap Style Screw Cap (Not Included)
Color Natural, translucent
Diameter (Metric) Outside 13mm
Capacity (Metric) 4.5mL
Height (Metric) 77mm
Diameter (Metric) Inside 8mm
Sterility Nonsterile
Style Skirted vial with conical interior
No. per Case 1000
No. per Pack 500
Description Micro Packaging Vials
Material PPCO
Pre-sterilized No
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Micro Packaging Vials and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Material Polypropylene copolymer (PPCO)
Color Natural, translucent
Diameter (Metric) Inner 8mm
Diameter (Metric) Outer 13mm
Item Description 4.5mL, 13 mm finish, bulk pack
Neck Finish 13mm
Sterile No
Closure Size 11mm

Completely recover vial contents with skirted, conical-interior Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials, molded from high-purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer. Vials and closures (listed separately) are pressure-tested together at 7.5 psig for safe air shipment and can be centrifuged at 13,000 x g.

Features:

  • USP Class VI compliant; nonpyrogenic
  • Colored closures packaged separately
  • Nonsterile
  • Leakproof† when used with Nalgene closures

0.5, 2.0 and 4.5 mL Vials:

  • Skirted, with conical interior

1.5 mL Vias:

  • Not skirted, conical design

Ordering Information:

Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order nonsterile closures separately (Cat. Nos. 362820, 362821, 362825, 362826, 362830).