Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack


Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.

Manufacturer: thermo scientific™  N3120870002

 View more versions of this product

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-313-9B

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Material Polypropylene (PP)
Color Natural Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 14mm
Material PPCO
No. per Case 1000
No. per Pack 1000
Closure Color Natural, translucent
Closure Size 20-415mm
Diameter (Metric) 37mm
Height (Metric) 85mm
Mouth Narrow
Neck Finish 20mm
Shape Round
Closure Type Screw closure (bulk packed, unassembled)

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and are featured with polypropylene closures.

Features:

  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.