Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ LDPE Carboys with Tubulation and Closure

Perform applications with confidence thanks to the strength, long life and leak resistance of these one-piece molded LPDE carboys with tubulation.

$175.84 - $225.66

Specifications

Description Carboy w/Tubulation
Diameter (Metric) Inner Neck 64mm
Closure Size 83B
Graduations Molded-in graduations in 1 gal. and 5L increments
Handles Molded-in
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Products
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity    

02-962D

 
thermo scientific™
N23020020
10L 83B Each for $175.84
Case of 6 Each for $1,055.04

02-962E

 
thermo scientific™
N23020050
20L 83B Each for $225.66
Case of 4 Each for $902.64
Description & Specifications

Specifications

Description Carboy w/Tubulation
Diameter (Metric) Inner Neck 64mm
Closure Size 83B
Graduations Molded-in graduations in 1 gal. and 5L increments
Handles Molded-in
Material LDPE
No. per Pack 1

Perform applications with confidence thanks to the strength, long life and leak resistance of these one-piece molded Thermo Scientific™ Nalgene LDPE Carboys with Tubulation. Convenient wide shoulder handles for easy carrying.

Features:

  • Molded in graduations in 1 gal. and 5L increments
  • Carboy and tubulation molded in one piece
  • Low outlet provides for more complete drainage
  • Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

Hose clamp should be used when attaching tubing to ensure a tight fit and avoid leaking. Containers can be used for long-term storage, but direct UV exposure should be avoided.

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com