Learn More
Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
Enable rapid identification by using these high-profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.
$1,278.23 - $1,281.60
Specifications
Description | High-profile closures w/color coders for micro packaging vials |
---|---|
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-312-130
|
Thermo Scientific™
3428300110 |
Clear |
N/A
|
|
|||||
03-312-131
|
Thermo Scientific™
3428300111 |
White |
N/A
|
|
|||||
03-312-132
|
Thermo Scientific™
3428300112 |
Yellow |
N/A
|
|
|||||
03-312-133
|
Thermo Scientific™
3428300113 |
Orange |
N/A
|
|
|||||
03-312-134
|
Thermo Scientific™
3428300114 |
Green |
N/A
|
|
|||||
03-312-135
|
Thermo Scientific™
3428300115 |
Red |
N/A
|
|
|||||
03-312-136
|
Thermo Scientific™
3428300116 |
Blue |
N/A
|
|
|||||
03-312-137
|
Thermo Scientific™
3428300117 |
Gold |
N/A
|
|
|||||
03-312-138
|
Thermo Scientific™
3428300118 |
Purple |
N/A
|
|
|||||
03-312-139
|
Thermo Scientific™
3428300119 |
Natural |
N/A
|
|
|||||
03-312-140
|
Thermo Scientific™
3428301110 |
Teal |
N/A
|
|
|||||
03-312-141
|
Thermo Scientific™
3428305110 |
Light Tan |
N/A
|
|
|||||
03-312-142
|
Thermo Scientific™
3428305114 |
Light Green |
N/A
|
|
|||||
03-312-143
|
Thermo Scientific™
3428305116 |
Light Blue |
N/A
|
|
|||||
03-312-144
|
Thermo Scientific™
3428305118 |
Light Purple |
N/A
|
|
|||||
Description
Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials. Closures have no O-ring to fall out or contaminate contents and are free of toxic heavy metals. Permanently attached color coded inserts do not come in contact with vial contents. Vials (listed separately) and closures are pressure-tested together at 7.5psig.
Features:- Sterile to 10-6 SAL
- Non-cytotoxic, non-pyrogenic
- RNase/DNase Free
- Leakproof† when used with Nalgene Micro Packaging Vials
Ordering Information:
Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order e-beam sterile vials separately (Cat. No. 342810).
Specifications
High-profile closures w/color coders for micro packaging vials | |
HDPE | |
1000 | |
Nalgene | |
500 Bag, 1000 Cs. | |
Closure |
11 mm | |
Sterile | |
500 | |
HDPE | |
ISO 13485:2016 | |
11 mm |
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.