Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile


Enable rapid identification by using these closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.

Manufacturer: thermo scientific™  N3628301110

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 02-930-08

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Type Closure
Product Line Nalgene™
Color Teal
Closure Size 11mm
No. per Case 1000
No. per Pack 500
Description High-profile closures w/color coders for micro packaging vials
Material HDPE
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Micro Packaging Vials and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Neck Finish 11mm
Material HDPE
Pre-sterilized No
Color Teal
Item Description Teal coder, 11mm, bulk pack

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials, offered in a variety of colors. Closures have no O-ring to fall out or contaminate contents. Color-coded inserts are free of toxic heavy metals and do not come in contact with vial contents. Vials and closures are pressure-tested together at 7.5psig for air shipment.

  • Vials (listed separately) and closures are pressure-tested together at 7.5psig for air shipment
  • Threaded, screw closure
  • Permanently attached, color-coded inserts are free of toxic heavy metals
  • Inserts do not come in contact with vial contents
  • Noncytotoxic, nonpyrogenic
  • Nonsterile
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order nonsterile vials separately (Cat. Nos. 362800, 362805). † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.