Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ End Caps

Sanitary ports for easy fill/ing and dispensing; available in polycarbonate or polypropylene.

$222.23 - $243.30

Specifications

Diameter (English) Inner Tubing 0.75 in.
Diameter (Metric) Inner Tubing 19mm
For Use With Nalgene Carboy 2630 and 2261
No. per Case 4
No. per Pack 1
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description For Use With Price Quantity    

02-961-21

 
thermo scientific™
N26882075
Two 0.75 in. (19mm) sanitary ports, polycarbonate Nalgene Carboy 2630 and 2261 Case of 4 Each for $243.30

02-961-22

 
thermo scientific™
26892075
Two 0.75 in. (19mm) sanitary ports, polypropylene Nalgene Carboy 2630 and 2261 Case of 4 Each for $222.23
Description & Specifications

Specifications

Diameter (English) Inner Tubing 0.75 in.
Diameter (Metric) Inner Tubing 19mm
For Use With Nalgene Carboy 2630 and 2261
No. per Case 4
No. per Pack 1

Sanitary ports for easy fill/ing and dispensing. Thermo Scientific™ Nalgene™ End Caps in polycarbonate or polypropylene to provide  operations. Caps also can be securely mounted to 3″ sanitary flange for applications used with Nalgene™ Sanitary Carboys.

  • Autoclavable
  • Compatible with Nalgene Sanitary Carboys (Cat. Nos. 2630 and 2261)

Warranty: 90 days