missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Colored Polypropylene Closures: Bulk Pack

Eliminate spills with one-piece Thermo Scientific™ Nalgene™ Colored Polypropylene Closures, which fit Nalgene narrow-mouth 4mL bottles.

Manufacturer:  Thermo Scientific™ 3621500130

 View more versions of this product

Catalog No. 02-923-270


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:

Not for use on hot plates


Specifications

Description

Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.

Features:
  • Guaranteed leakproof† when used with Nalgene narrow-mouth bottles.
  • Reduce chance of cross contamination
  • Protect contents from UV light when used with opaque bottles
  • Available in Opaque white, amber, green, red and blue for color coding

Ordering Information:

Case of 2,000.

Description & Specifications

Specifications

Manufactured in compliance with ISO 13485:2003 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI.
Natural
8mm
2,000
Bulk
Nalgene narrow-mouth 4mL bottles
16mm
Linerless
Nalgene Colored Closures
Polypropylene
2000
Closure
13-415mm