missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 24-415 Finish

Ensure leakproof performance with Nalgene Colored Polypropylene Closures—one-piece and linerless with integrally molded seal ring.

$738.61 - $786.64

Specifications

Closure Liner Linerless
Description Nalgene Colored Closures
Diameter (Metric) Outer 27mm
Closure Size 24-415mm
Material Polypropylene
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Size Color Price Quantity  
Catalog Number Mfr. No. Closure Size Color Price Quantity  
02-923-34 Thermo Scientific™
3621504240
24-415mm Green Case of 1000 Each for $786.64
02-945-133 Thermo Scientific™
N3621506240
24-415mm Blue Case of 1000 Each for $741.69
03-313-432 Thermo Scientific™
N3621507240
24-415mm Amber Case of 1000 Each for $738.61
Specifications

Description

Ensure leakproof performance with Thermo Scientific™ Nalgene colored closures—one-piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

  • Reduce chance of cross contamination
  • Opaque white and amber closures protect contents from UV light when used with opaque Nalgene bottles
  • One-piece, linerless, with integrally molded seal ring
  • Fit Nalgene narrow-mouth 125 and 250L bottles
  • Well-defined closure knurl makes gripping and capping easy
  • Guarantee leakproof, when used with Nalgene narrow-mouth bottles

Ordering Information:

Case of 1000.

Warranty: 90 days

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Description & Specifications

Specifications

Linerless
27mm
Polypropylene
15mm
1000
Nalgene Colored Closures
24-415mm
Nalgene narrow-mouth 125 and 250mL bottles
1,000
Bulk