Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 20-415 Finish

Ensure leakproof performance with Nalgene Colored Polypropylene Closures—one-piece and linerless with integrally molded seal ring.

$825.91 - $1,199.42

Specifications

Closure Liner Linerless
Description Nalgene Colored Closures
Diameter (Metric) Outer 22mm
Closure Size 20-415mm
Material Polypropylene
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Closure Size Color Price Quantity    

03-700-27

 
thermo scientific™
3621500200
20-415mm Natural Case of 2000 Each for $1,126.24

02-923-143

 
thermo scientific™
3621501200
20-415mm White Case of 2000 Each for $1,126.24

02-923-286

 
thermo scientific™
3621505200
20-415mm Red Case of 2000 Each for $1,199.42

02-923-287

 
thermo scientific™
3621506200
20-415mm Blue Case of 2000 Each for $825.91

03-700-29

 
thermo scientific™
N3621507200
20-415mm Amber Case of 2000 Each for $1,199.42
Description & Specifications

Specifications

Closure Liner Linerless
Description Nalgene Colored Closures
Diameter (Metric) Outer 22mm
Closure Size 20-415mm
Material Polypropylene
For Use With (Equipment) Nalgene narrow-mouth 8, 15, 30, 60mL bottles
Height (Metric) With Closure 12mm
No. per Case 2000
No. per Pack 2000

Ensure leakproof performance with Thermo Scientific™ Nalgene colored closures—one-piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

  • Reduce chance of cross contamination
  • Opaque white, amber, green, red, and blue closures protect contents from UV light when used with opaque Nalgene bottles
  • One-piece, linerless, with integrally molded seal ring
  • Fit Nalgene narrow-mouth 8, 15, 30, 60mL bottles
  • Well-defined closure knurl makes gripping and capping easy
  • Guarantee leakproof, when used with Nalgene narrow-mouth bottles

Ordering Information:

Case of 2000.

Warranty: 90 days.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.