Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 20-415 Finish
Ensure leakproof performance with these colored, polypropylene closures with 20-415 finish. Closures are one-piece and linerless with integrally molded seal ring.
Supplier: Thermo Scientific™ 3621501200
Description
Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.
- Reduce chance of cross contamination
- Opaque white, amber, green, red and blue closures protect contents from UV light when used with opaque Nalgene bottles
- One piece, linerless, with integrally molded seal ring
- Fit Nalgene narrow-mouth 8, 15, 30, 60mL bottles
- Well-defined closure knurl makes gripping and capping easy
- Guaranteed leakproof† when used with Nalgene narrow-mouth bottles
Ordering Information:
Case of 2000.
Note:
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Polypropylene | |
12 mm | |
0.472 in. | |
Nalgene narrow-mouth 8, 15, 30, 60mL bottles | |
White | |
12 mm | |
2000 | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. | |
Narrow |
Closure | |
22 mm (Outer) | |
Unlined | |
20-415 mm | |
Nalgene Colored Closures | |
Polypropylene | |
2000 | |
Yes | |
Round |