Learn More
Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.
Supplier: Thermo Scientific™ 3120060002
Description
Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.
Features:- Durable
- Translucent
- Autoclavable/Leakproof†
Specifications
85 mm | |
Unlined | |
Polypropylene | |
37 mm | |
No | |
60 mL | |
Natural | |
14 mm | |
1000 | |
Non-sterile | |
20 mm | |
Yes | |
Narrow |
Yes (Bulk Packed, Unassembled) | |
20 mm | |
Boston Round Narrow Mouth Bottle | |
3.36 in. | |
2 oz., 60 mL | |
2 oz. | |
Narrow-Mouth Boston Round Bottle | |
PPCO | |
1000 | |
Natural | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Autoclavable | |
Round |
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.