Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack


Package and ship liquids with Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure, which are both durable and reliable.

Manufacturer: thermo scientific™  N3120020004

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Catalog No. 03-313-78C

  • / Case of 500 Each
 

Description & Specifications

Specifications

Sterility Nonsterile
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Yes (bulk packed, unassembled)
Closure Material Polypropylene (PP)
Closure Liner Linerless
Closure Size 24mm
Color Natural
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) 50mm
Height (Metric) 101mm
Mouth Narrow
Neck Finish 24mm
No. per Pack 500
Pre-sterilized No
Capacity 4 oz., 125mL
Closure Color Natural
Diameter (Metric) Inner Neck 18mm
Item Description 125mL, 24-415 closure, Bulk Pack
Material HDPE
No. per Case 500
Shape Round
Closure Color Natural
Closure Size 24mm
Diameter (Metric) 50mm
Height (Metric) 101mm
Closure Yes (bulk packed, unassembled)

Package and ship liquids with Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure, which are both durable and reliable, making them excellent for long-term use.

  • Nonsterile
  • Natural, translucent high-density polyethylene
  • Natural, linerless polypropylene closures
  • Durable, uniform walls are resistant to splitting or puncturing
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.