missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polypropylene, Barbed Bulkhead Fittings, 6.5 mm
For Use With: Nalgene Bottle and Carboy Closures
Supplier: Thermo Scientific™ 61490002
Description
Customize tubing sets as culture vessels for aseptic transfer of liquids with autoclavable Thermo Scientific™ Nalgene™ Barbed Polypropylene Bulkhead Fittings, suitable for use with most Nalgene bottle and carboy closures. Pre-drilled 38mm-430 closures allow easy, safe in-house assembly.
Features:- 53B closures accept (two) 0.25″ fittings
- Fittings, barbed at both ends, accept tubing for inside and outside container
Includes:
Instructions, drilling template and two each of polypropylene barbed fitting, acetyl nuts, silicone gaskets and and TPE port caps.
Specifications
Fitting | |
6.5 mm | |
24 | |
Nalgene bottles and carboys |
0.25 in. | |
Polypropylene | |
2 |