Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboy with Spigot

Store and dispense solutions and media using these autoclavable polypropylene carboys, featuring a spigot boss molded into the carboy for convenience and strength.

$350.39 - $777.68

Specifications

Description Autocavable Carboy w/Spigot
Diameter (Metric) Inner Neck 64mm
Autoclavable Yes
Closure Size 83B
Graduations Molded-in graduations in 1 gal. and 5L increments
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Products
Catalog Number Mfr. No. Capacity (Metric) Closure Size Price Quantity    

02-963-2A

 
thermo scientific™
N23190020
10L 83B Each for $350.39
Case of 6 Each for $2,102.34

02-963-2B

 
thermo scientific™
N23190050
20L 83B Each for $439.39
Case of 4 Each for $1,757.56

02-963-2C

 
thermo scientific™
N23190130
50L 83B Each for $777.68
Description & Specifications

Specifications

Description Autocavable Carboy w/Spigot
Diameter (Metric) Inner Neck 64mm
Autoclavable Yes
Closure Size 83B
Graduations Molded-in graduations in 1 gal. and 5L increments
Handles Integral shoulder handles
Material Polypropylene
Spigot Molded-in spigot boss
No. per Pack 1

Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys, featuring a spigot boss molded into the carboy for convenience and strength. These carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile water.

Features:

  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

  • Containers can be used for long-term storage, but direct UV exposure should be avoided
  • Neck accepts No. 13.5 rubber stopper
  • Spigot closure included.
  • Follow product insert instructions for autoclaving to ensure proper function
  • Tubing adaptor is not autoclavable
.