Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Autoclavable Plastic Desiccators


With polypropylene body and clear polycarbonate cover.

Manufacturer: thermo scientific™  53090250EMD

 View more versions of this product

 Alert

Do not use concentrated acids as desiccants.

Catalog No. S521043

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Resistance To all solid desiccants
For Use With (Application) High resistance to all solid desiccants
Diameter (English) Inner 9.68 in.
Diameter (Metric) Inner 24.6cm
Height (English) Exterior 10.32 in.
Diameter (Metric) Outer 33cm
Height (Metric) Exterior 262cm
Material Polypropylene
Diameter (English) Outer 13 in.
Autoclavable Yes
Includes Clear polycarbonate cover with recessed rim to keep grease off benchtop
Color Blue with Clear