Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy
For Use With: For use with large batches of culture media, vaccine product production, bulk media and chemical storage; Autoclavable; Closure Material: Polypropylene; Color: White
Supplier: Thermo Scientific™ 22500020
Description
Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage. These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.
Key Features:- Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
- Available in 10, 20, and 50L sizes for a variety of biopharmaceutical applications
- Graduated to contain in 1 gal. and 5L increments for ease of use
- Nalgene Top Works Fluid Transfer Systems (Cat. No. 2135) permits convenient liquid aseptic transfer
- Autoclavable/Graduated/Leakproof†
Ordering Information:
- Additional closure options are Nalgene Quick Filling/Venting Closures (Cat. No. 2158) or Nalgene Filling/Venting Closures (Cat. No. 2162)
- Additional accessories include Nalgene Barbed Bulk Head Fittings (Cat. No. 6149)
- Custom Tubing Sets are available-please refer to Thermo Scientific Custom Tubing Set Configurator at www.thermoscientific.com/tubingconfigurator.com
Specifications
Carboy with Handle | |
Polypropylene | |
Polypropylene Carboy w/Handles | |
10 L | |
For use with large batches of culture media, vaccine product production, bulk media and chemical storage | |
Handles | |
3 gal. | |
Autoclavable |
2.6 gal. | |
83 B | |
250 mm | |
Polypropylene | |
389 mm | |
1 | |
12 L | |
White |